Beli adapter rivet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air RiveterDeskripsi:TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quicklyatribut:
- Dimension 1 (mm): 262
- Dimension 2 (mm): 165
- Dimension 3 (mm): 78
- Dimension 4 (mm): 119
- DCA Cordless Blind Riveting Gunatribut:
- Battery Capacity (V/Ah): 12/2.0
- Stroke (mm): 20
- Capacity (mm): All-Purpose ɸ2.4-4.0, Aluminium Blind Rivet ɸ2.4-5.0
- Max. Tension (N): 7000
- Product Code: DC1010089Z
- DCA Cordless Riveting Tool Blinkatribut:
- Battery Power Input: 12V/2Ah x 2
- Stroke Capacity (mm): 20
- Alumunium Blind Rivet (mm): Ø 2.4-5
- Max. Tension (N): 700
- BULL Adapter Bor RivetDeskripsi:Alat ini dipasang pada mesin bor sehingga mesin bor menjadi berubah fungsi sebagai tang rivet untuk memasang paku rivet
- METABO Cordless Riveting ToolDeskripsi:-Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service lifeatribut:
- Type of Battery: Li-ion
- Battery Voltage (V): 18
- Barton Hydraulic Crimping Toolatribut:
- Contribute/Trip (KN/mm): 60/17
- Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
- Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
- Battery Capacity (V/Ah): DC18/5.0 Li Battery
- Crimp Range (mm²): Cu300/Al240
- ARED Adaptor Bor Rivet Gun UniversalDeskripsi:Adaptor Bor Jadi Gun Rivet
- TEKIRO TangDeskripsi:TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.atribut:
- Size: 2.4 - 3.2 - 4.0 - 4.8
- MILWAUKEE Cordless Riveting ToolDeskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- STANLEY Rivet Tool & AccessoriesDeskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- UNSPSC: 27112402
- Fits Rivet Diameter (inch): 1/8
- For Rivet Material: Aluminium Steel
- For Rivet Type: Blind
- Overall Length (inch): 10
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- TOTAL Lithium-Ion Rivet ToolDeskripsi:Integrated work light and features a 25mm travel/stroke that sets most rivets in one stroke.atribut:
- Motor Type: Brushless
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- Non Brand Glue Pad Fly Catcheratribut:
- Compatible for: P106559082
- Grid Dimensions (mm): ± 2.7x2.7
- Pad Dimensions (mm): ± 42x22
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- KDK Electric Rivet Gun AdaptorDeskripsi:Digunakan untuk memasang paku rivet disambungkan dengan menggunakan bor listrik / bor cordless, pekerjaan dapat dikerjakan dengan lebih mudah dan lebih cepat.atribut:
- Set Content: Size of rivet nail : 2.4 mm ; 3.2mm; 4.0mm ; 4.8 mm
- BENZ WERKZ Electric Rivet Gun AdaptorDeskripsi:sebuah alat adapter untuk bor listrik/cordless yang praktis dan tidak perlu menguras tenaga untuk pemasangan paku rivet. Anda tidak perlu lagi mengokang (menekan-nekan) lagi untuk me-rivet alumunium. Cukup gunakan bor listrik/bor cordless yg sudah anda miliki utk me-rivet secara otomatis.Kelengkapan :1 x Rivet Gun Adapter4 x Nozzel (Size 1,8mm; 2,2mm; 2,8mm; 3,2mm)1 x Kunci Ring
Daftar Harga adapter rivet Terbaru March 2026
| TEKIRO Air Riveter | Rp1.199.900 |
| DCA Cordless Blind Riveting Gun | Rp1.799.900 |
| DCA Cordless Riveting Tool Blink | Rp2.499.900 |
| BULL Adapter Bor Rivet | Rp129.900 |
| METABO Cordless Riveting Tool | Rp15.999.900 |
| Barton Hydraulic Crimping Tool | Rp11.999.900 |
| ARED Adaptor Bor Rivet Gun Universal | Rp119.900 |
| TEKIRO Tang | Rp109.900 |
| MILWAUKEE Cordless Riveting Tool | Rp4.399.900 |
| STANLEY Rivet Tool & Accessories | Rp489.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































%204%20Pole/h7P107985619-1.jpg)




%20HT/kfP103766735-3.jpg)